Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A9 , Nitrile , Smooth , M 1 PR

  • Mfr # 3062IMP-M (8)

  • Zoro # G208644331


product price: $28.49
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062IMP-M (8)
Zoro #
G208644331
UPC #
810070608071
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Helix 3062
Cuff Style
Knit
Glove Materials
HPPE,Metal Fiber
ANSI/ISEA Cut Grams
6,065 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Hem Style
Finished
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Lining Material
HPPE, Metal Fiber Blend
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Latex-Free
No
ANSI/ISEA Cut Load
6,065 g
Insulated
No
Standards
ANSI/ISEA
Sold As
Pair
Glove Coating Color
Black
Fabric Weight
18 gaugeuge
Glove Features
High-Visibility, Touchscreen Compatible
ANSI/ISEA Heat Level
1
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Maximum Temperature
100 Degrees C
Glove Hand Style
Left and Right
Lint-Free
No
ANSI/ISEA Impact Force
6.37 kN
Impact Protection Style
Low-Profile
Palm Type
Coated
Silicone-Free
Yes
Glove Insulation Material
None
Reversible
No
EN 407 Contact Heat Level
17 sec
Knit Material Color
Green
Pairs per Package
4
EN 388 Impact Rated
Yes
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Metal Fiber, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.37 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 17 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.