Knit Gloves, Latex, Textured; Smooth, Palm, Not Rated Abrasion Level, White, 2XL (11) 1 PR
Mfr # 3070-XXL (11)
Zoro # G803529033
product price:Â $11.19
/prKey Features
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3070-XXL (11)
Zoro #
G803529033
UPC #
810070602062
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL (11)
Thickness
18 ga
Glove Length
10 in
Size- Numeric
11
Inspection Glove Size
2XL
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.