Knit Gloves, Latex, Textured; Smooth, Palm, Not Rated Abrasion Level, White, S (7) 1 PR

  • Mfr # 3070-S (7)

  • Zoro # G203528988


product price:  $10.15
/pr

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070-S (7)
Zoro #
G203528988
UPC #
810070602024
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
18 ga
Glove Length
10 in
Inspection Glove Size
S
Size- Numeric
7

Details

Item
Knit Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Textured; Smooth
Standards
ANSI/ISEA 138
Glove Construction
Seamless Knit
Series
3070
Base Coating Coverage
Palm
Reversible
No
ANSI/ISEA Cut Level - 2011
2
Sold As
Pair
Coating Type
Dipped
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Reflective Backing
No
Touchscreen Compatible
No
Glove Features
Silicone-Free
Insulated
No
Hand Protection Style
Glove
ANSI/ISEA Cut Load
933 g
Lint-Free
No
Base Coating Material
Latex
Palm Type
Coated
Knit Material
HPPE
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Knit Material Color
White
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A2
Glove Lining Material
HPPE
Hem Style
Finished
Cuff Style
Knit
Latex-Free
No
Palm Style
Grip-Coated
Finger Coverage
Full Finger
Glove Coating Color
Black/Blue

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.