Knit Gloves, Latex, Textured; Smooth, Palm, Not Rated Abrasion Level, White, XL (10) 1 PR

  • Mfr # 3070-XL (10)

  • Zoro # G703529041


product price:  $11.19
/pr

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3070-XL (10)
Zoro #
G703529041
UPC #
810070602055
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
10 in
Inspection Glove Size
XL
Size- Numeric
10

Details

Item
Knit Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Textured; Smooth
Standards
ANSI/ISEA 138
Glove Construction
Seamless Knit
Palm Type
Coated
Touchscreen Compatible
No
Glove Lining Material
HPPE
Double-Dipped
No
Hem Style
Finished
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Glove Features
Silicone-Free
Includes Finger Fourchettes
No
Latex-Free
No
Reversible
No
Base Coating Material
Latex
Insulated
No
Knit Material
HPPE
Glove Hand Style
Left and Right
Palm Style
Grip-Coated
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
933 g
Coating Type
Dipped
ANSI/ISEA Cut Level
A2
Sold As
Pair
Cuff Style
Knit
Series
3070
Lint-Free
No
Glove Coating Color
Black/Blue
Pairs per Package
1
ANSI/ISEA Cut Level - 2011
2
Reflective Backing
No
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Standards ANSI/ISEA 138, Insulated No, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Tactility, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.