This item is Discontinued.

Hexarmor Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, 2XL (11) 1 PR 1031-XXL (11)

Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, 2XL (11) 1 PR (Discontinued)

  • Mfr # 1031-XXL (11)
  • Zoro # G209984665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1031-XXL (11)
Zoro #
G209984665
UPC #
810070609092
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
11

Details

Item
Knit Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
ANSI/ISEA Cut Load
333 g
Lint-Free
No
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
No
Glove Lining Material
Polyester
Includes Reinforced Thumb Crotch
No
Series
Helix GP
Knit Material Color
White
Cuff Style
Knit
ANSI/ISEA Puncture Force
30 N
Finger Coverage
Full Finger
Sold As
Pair
Hem Style
Finished
Insulated
No
Glove Features
Cut Protection
Palm Type
Coated
Glove Hand Style
Left and Right
Latex-Free
No
ANSI/ISEA Puncture Level
2
Knit Material
Polyester
Pairs per Package
1
Glove Coating Color
White
Palm Style
Single Layer
Task and Chore Glove Style
Seamless Knit
Glove Insulation Material
None
EN 388 Impact Rated
No
Reversible
No
Double-Dipped
No
Reflective Backing
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.