Zoro Homepage

Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, S (7) 1 PR

  • Mfr # 1031-S (7)

  • Zoro # G509984655


product price: $1.39
/pr

Key Features

Glove Size
S (7)
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031-S (7)
Zoro #
G509984655
UPC #
810070609054
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
7

Details

Item
Knit Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
Glove Features
Cut Protection
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Touchscreen Compatible
No
Double-Dipped
No
Knit Material
Polyester
Hand Protection Style
Glove
ANSI/ISEA Puncture Force
30 N
Knit Material Color
White
Cuff Style
Knit
Palm Type
Coated
ANSI/ISEA Cut Level
A1
Finger Coverage
Full Finger
Sold As
Pair
Palm Style
Single Layer
Glove Hand Style
Left and Right
Series
Helix GP
Latex-Free
No
Glove Lining Material
Polyester
Insulated
No
Lint-Free
No
EN 388 Impact Rated
No
Glove Insulation Material
None
Reflective Backing
No
Pairs per Package
1
Task and Chore Glove Style
Seamless Knit
Reversible
No
Glove Coating Color
White
Includes Finger Fourchettes
No
ANSI/ISEA Cut Load
333 g

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.