Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, XL (10) 1 PR

  • Mfr # 1031-XL (10)

  • Zoro # G309984657


product price: $1.39
/pr

Key Features

Glove Size
XL (10)
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031-XL (10)
Zoro #
G309984657
UPC #
810070609085
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
10

Details

Item
Knit Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Pairs per Package
1
Palm Style
Single Layer
Latex-Free
No
Hand Protection Style
Glove
Cuff Style
Knit
ANSI/ISEA Cut Load
333 g
ANSI/ISEA Puncture Level
2
Knit Material Color
White
Hem Style
Finished
Series
Helix GP
Glove Coating Color
White
Insulated
No
Glove Lining Material
Polyester
Reversible
No
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Palm Type
Coated
Glove Features
Cut Protection
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A1
Reflective Backing
No
ANSI/ISEA Puncture Force
30 N
Lint-Free
No
Touchscreen Compatible
No
Glove Insulation Material
None
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Task and Chore Glove Style
Seamless Knit
Knit Material
Polyester
Sold As
Pair

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.