Knit Gloves, Polyurethane, Textured, Palm, 3 Abrasion Level, XS (6) 1 PR

  • Mfr # 1031-XS (6)

  • Zoro # G609984661


product price:  $1.39
/pr

Key Features

Glove Size
XS (6)
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031-XS (6)
Zoro #
G609984661
UPC #
810070609047
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
10.5 in
Size- Numeric
6

Details

Item
Knit Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
None
ANSI/ISEA Puncture Force
30 N
Knit Material
Polyester
Glove Features
Cut Protection
Finger Coverage
Full Finger
Reversible
No
Pairs per Package
1
Palm Style
Single Layer
Double-Dipped
No
Lint-Free
No
ANSI/ISEA Puncture Level
2
Reflective Backing
No
Latex-Free
No
Series
Helix GP
Palm Type
Coated
Glove Hand Style
Left and Right
Insulated
No
Hand Protection Style
Glove
Hem Style
Finished
ANSI/ISEA Cut Load
333 g
Knit Material Color
White
EN 388 Impact Rated
No
Glove Coating Color
White
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Sold As
Pair
Glove Lining Material
Polyester
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.