Zoro Homepage

Knit Gloves, Sandy Full, Knit, 1 PR

  • Mfr # 1049W-L (9)

  • Zoro # G415772469


product price: $9.29
/pr
Sold in multiples of 12 for $111.48

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049W-L (9)
Zoro #
G415772469
UPC #
840396904557
Country of Origin
China

Dimensions

Size- Alpha
L
Glove Length
10.2 in
Size- Numeric
9
Thickness
15 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.