Knit Gloves, Sandy Full, Knit, 1 PR
Mfr # 1049W-S (7)
Zoro # G815772441
product price: $9.29
/prSold in multiples of 12 for $111.48
Key Features
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
ANSI/ISEA Puncture Level
2
Glove Coating Material
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049W-S (7)
Zoro #
G815772441
UPC #
840396904533
Country of Origin
China
Dimensions
Glove Length
9.6 in
Size- Numeric
7
Size- Alpha
S
Thickness
15 ga
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.