Zoro Homepage

Knit Gloves, Sandy Full, Knit, 1 PR

  • Mfr # 1049W-XXXL (12)

  • Zoro # G215772393


product price: $9.29
/pr
Sold in multiples of 12 for $111.48

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
Glove Coating Material
Latex
ANSI/ISEA Puncture Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049W-XXXL (12)
Zoro #
G215772393
UPC #
840396904588
Country of Origin
China

Dimensions

Glove Length
11.2 in
Size- Alpha
3XL
Thickness
15 ga
Size- Numeric
12

Details

Item
Knit Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
Glove Coating Material
Latex
ANSI/ISEA Puncture Level
2
Series
Helix
Glove Coating Finish
Sandy
ANSI/ISEA Cut Level
A3
Touchscreen Compatible
Yes
Latex-Free
No
Double-Dipped
Yes
Hand Protection Style
Glove
Glove Features
Dexterity, Resists Liquids, Touchscreen Compatible
Glove Insulation Material
Fleece
ANSI/ISEA Cut Load
1,097 g
Base Coating Material
Latex
Base Coating Coverage
Full
Knit Material
Acrylic, Polyester
Palm Type
Coated
Insulated
Yes
Glove Lining Material
Fleece
Task and Chore Glove Style
Knit
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Insulation Weight
25 g
Glove Construction
Seamless Knit
Knit Material Color
Yellow
Hem Style
Finished
Silicone-Free
No
Glove Hand Style
Left and Right
Lint-Free
No
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.