Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 1075-L (9)

  • Zoro # G115772493


product price: $5.89
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075-L (9)
Zoro #
G115772493
UPC #
840396904649
Country of Origin
Multiple

Dimensions

Thickness
13 ga
Size- Alpha
L
Size- Numeric
9
Glove Length
10.2 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
Series
Helix
ANSI/ISEA Abrasion Level
5
Glove Coating Finish
Sandy
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Palm Type
Coated
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Glove Features
Breathable, Dexterity, Touchscreen Compatible
ANSI/ISEA Cut Load
1,862 g
Knit Material
Fiberglass, HPPE, Polyester
Touchscreen Compatible
Yes
Insulated
No
Includes Finger Fourchettes
No
Hem Style
Finished
Silicone-Free
No
Glove Hand Style
Left and Right
Reversible
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Glove Lining Material
HPPE Blend
Knit Material Color
Gray
Lint-Free
No
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Double-Dipped
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.