Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 1075-S (7)

  • Zoro # G015772487


product price: $5.89
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Abrasion Level
5
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075-S (7)
Zoro #
G015772487
UPC #
840396904625
Country of Origin
Multiple

Dimensions

Size- Numeric
7
Size- Alpha
S
Glove Length
9.6 in
Thickness
13 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Abrasion Level
5
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
3
Glove Coating Material
Nitrile
Series
Helix
ANSI/ISEA Cut Level
A4
Touchscreen Compatible
Yes
Knit Material
Fiberglass, HPPE, Polyester
ANSI/ISEA Cut Load
1,862 g
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Silicone-Free
No
Lint-Free
No
Includes Finger Fourchettes
No
Latex-Free
No
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Glove Coating Color
Black
Double-Dipped
No
Reversible
No
Glove Lining Material
HPPE Blend
Knit Material Color
Gray
Glove Hand Style
Left and Right
Insulated
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.