Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 1075-XL (10)

  • Zoro # G615772474


product price: $5.89
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075-XL (10)
Zoro #
G615772474
UPC #
840396904656
Country of Origin
Multiple

Dimensions

Size- Alpha
XL
Thickness
13 ga
Size- Numeric
10
Glove Length
10.4 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Sandy
Series
Helix
ANSI/ISEA Abrasion Level
5
Glove Coating Material
Nitrile
Touchscreen Compatible
Yes
Knit Material
Fiberglass, HPPE, Polyester
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
1,862 g
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Knit Material Color
Gray
Glove Coating Color
Black
Reversible
No
Finger Coverage
Full Finger
Silicone-Free
No
Double-Dipped
No
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Lint-Free
No
Insulated
No
Glove Hand Style
Left and Right
Latex-Free
No
Glove Lining Material
HPPE Blend
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.