Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 1075-XXL (11)

  • Zoro # G115772455


product price: $5.89
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075-XXL (11)
Zoro #
G115772455
UPC #
840396904663
Country of Origin
Multiple

Dimensions

Glove Length
10.8 in
Size- Alpha
2XL
Size- Numeric
11
Thickness
13 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Cut Level
A4
Series
Helix
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
3
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
5
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Knit Material
Fiberglass, HPPE, Polyester
ANSI/ISEA Cut Load
1,862 g
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Includes Finger Fourchettes
No
Glove Coating Color
Black
Reversible
No
Lint-Free
No
Insulated
No
Base Coating Coverage
Palm
Hem Style
Finished
Glove Lining Material
HPPE Blend
Knit Material Color
Gray
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.