Knit Gloves, Sandy Palm, Knit, 1 PR
Mfr # 2059IMPW-M (8)
Zoro # G515772468
product price: $19.19
/prSold in multiples of 12 for $230.28
Key Features
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
Series
Helix
Glove Coating Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059IMPW-M (8)
Zoro #
G515772468
UPC #
840396904489
Country of Origin
China
Dimensions
Size- Numeric
8
Size- Alpha
M
Glove Length
10 in
Thickness
18 ga
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Fiberglass, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8.05 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.