Zoro Homepage
This item is Discontinued.
No Product Image Available

Knit Gloves, Sandy Palm, Knit, 1 PR (Discontinued)

  • Mfr # 2059IMPW-XXXL (12)
  • Zoro # G615772443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059IMPW-XXXL (12)
Zoro #
G615772443
UPC #
840396904526
Country of Origin
China

Dimensions

Size- Numeric
12
Thickness
18 ga
Glove Length
11.2 in
Size- Alpha
3XL

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024, CE, EN388:2016+A1:2018
Series
Helix
Glove Coating Finish
Sandy
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
3
Glove Coating Material
Nitrile
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
ANSI/ISEA Impact Level
2
Palm Type
Coated
Knit Material
Acrylic, Fiberglass
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,550 g
Glove Lining Material
Fleece
Reflective Backing
Yes
Insulated
Yes
Glove Features
Dexterity, Touchscreen Compatible
Glove Insulation Material
Fleece
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Yellow
Latex-Free
No
Double-Dipped
No
Base Coating Coverage
Palm
Glove Insulation Weight
30 g
Knit Material Color
Yellow
Hem Style
Finished
ANSI/ISEA Impact Force
8.05 N
Reversible
No
Silicone-Free
No
Knuckle Protection Material
TPR

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Fiberglass, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 8.05 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Puncture-Resistant, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.