Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Slightly Tacky Palm, Knit, 1 PR

  • Mfr # 3058-M (8)

  • Zoro # G115772400


product price: $10.69
/pr
Sold in multiples of 12 for $128.28

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Polyurethane
Series
Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3058-M (8)
Zoro #
G115772400
UPC #
840396905646
Country of Origin
Viet Nam

Dimensions

Size- Alpha
M
Thickness
18 ga
Size- Numeric
8
Glove Length
10 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Polyurethane
Series
Helix
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Slightly Tacky
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load
1,911 g
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Knit Material
HPPE
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
Yes
Palm Type
Coated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Hem Style
Finished
Includes Finger Fourchettes
No
Insulated
No
Lint-Free
No
Glove Lining Material
HPPE
Silicone-Free
No
Knit Material Color
Black
Double-Dipped
No
Latex-Free
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Reversible
No
Base Coating Coverage
Palm

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.