Zoro Homepage

Knit Gloves, Slightly Tacky Palm, Knit, 1 PR

  • Mfr # 3059-L (9)

  • Zoro # G715772305


product price: $9.19
/pr
Sold in multiples of 12 for $110.28

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Slightly Tacky
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059-L (9)
Zoro #
G715772305
UPC #
840396905721
Country of Origin
Viet Nam

Dimensions

Size- Alpha
L
Glove Length
10.2 in
Size- Numeric
9
Thickness
18 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Slightly Tacky
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Level
A4
Series
Helix
ANSI/ISEA Abrasion Level
3
Palm Type
Coated
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Knit Material
HPPE
ANSI/ISEA Cut Load
1,911 g
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Silicone-Free
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Insulated
No
Knit Material Color
White
Base Coating Coverage
Palm
Double-Dipped
No
Glove Coating Color
White
Lint-Free
No
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.