Knit Gloves, Slightly Tacky Palm, Knit, 1 PR

  • Mfr # 3059-XXXL (12)

  • Zoro # G815772205


product price: $9.19
/pr
Sold in multiples of 12 for $110.28

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Finish
Slightly Tacky
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059-XXXL (12)
Zoro #
G815772205
UPC #
840396905752
Country of Origin
Viet Nam

Dimensions

Size- Alpha
3XL
Glove Length
11.2 in
Thickness
18 ga
Size- Numeric
12

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Finish
Slightly Tacky
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A4
Series
Helix
ANSI/ISEA Puncture Level
2
Glove Coating Material
Polyurethane
ANSI/ISEA Cut Load
1,911 g
Task and Chore Glove Style
Seamless Knit
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knit Material
HPPE
Palm Type
Coated
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Double-Dipped
No
Lint-Free
No
Knit Material Color
White
Glove Hand Style
Left and Right
Reversible
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger
Hem Style
Finished
Glove Coating Color
White
Insulated
No
Silicone-Free
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.