Zoro Homepage

Knit Gloves, Smooth Palm, Knit, L, 1 PR

  • Mfr # 1041-L (9)

  • Zoro # G010030889


product price: $4.45
/pr

Key Features

Glove Coating Coverage
Palm
Length
10 1/2 in
Cuff Style
Knit
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
22 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041-L (9)
Zoro #
G010030889
UPC #
810070609313
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Length
10 1/2 in
Thickness
18 ga
Size- Numeric
9
Glove Length
10.5 in
Size (Numeric)
9

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
22 N
Series
Helix GP
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Glove Coating Material
Nitrile
Glove Hand Style
Left and Right
Glove Coating Color
Black
Includes Finger Fourchettes
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
2
Glove Lining Material
Nylon, Polyester
Insulated
No
Palm Type
Coated
Reflective Backing
No
EN 388 Impact Rated
No
Pairs per Package
1
Latex-Free
No
Lint-Free
No
Knit Material Color
Blue
ANSI/ISEA Abrasion Level
4
Hem Style
Finished
Silicone-Free
Yes
Knit Material
Nylon, Polyester
ANSI/ISEA Cut Load
369 g
ANSI/ISEA Cut Level
A1
Glove Coating Finish
Smooth
Task and Chore Glove Style
Seamless Knit
Reversible
No
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Touchscreen Compatible
Yes
Glove Insulation Material
None
Sold As
Pair
Double-Dipped
No
Glove Features
Cut Protection, Touchscreen Compatible
Glove Liner Material
Nylon, Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.