Zoro Homepage

Knit Gloves, Smooth Palm, Knit, M, 1 PR

  • Mfr # 1041-M (8)

  • Zoro # G810030904


product price: $4.45
/pr

Key Features

Glove Coating Coverage
Palm
Length
10 1/2 in
Cuff Style
Knit
Standards
ANSI/ISEA
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041-M (8)
Zoro #
G810030904
UPC #
810070609306
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Length
10 1/2 in
Thickness
18 ga
Glove Length
10.5 in
Size- Numeric
8
Size (Numeric)
8

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Hand Protection Style
Glove
Glove Lining Material
Nylon, Polyester
Pairs per Package
1
Sold As
Pair
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Insulated
No
Latex-Free
No
ANSI/ISEA Abrasion Level
4
Lint-Free
No
ANSI/ISEA Puncture Level
2
Series
Helix GP
ANSI/ISEA Puncture Force
22 N
ANSI/ISEA Cut Level
A1
Includes Reinforced Thumb Crotch
No
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Glove Hand Style
Left and Right
Knit Material
Nylon, Polyester
Knit Material Color
Blue
Hem Style
Finished
EN 388 Impact Rated
No
Silicone-Free
Yes
Glove Coating Color
Black
Reversible
No
Palm Type
Coated
ANSI/ISEA Cut Load
369 g
Reflective Backing
No
Glove Insulation Material
None
Palm Style
Single Layer
Glove Coating Finish
Smooth
Includes Finger Fourchettes
No
Glove Features
Cut Protection, Touchscreen Compatible
Glove Liner Material
Nylon, Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.