Knit Gloves, Smooth Palm, Knit, XL, 1 PR
Mfr # 1040-XL (10)
Zoro # G810031000
product price: $1.85
/prKey Features
Glove Coating Coverage
Palm
Length
10 1/2 in
Cuff Style
Knit
Standards
ANSI/ISEA
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-XL (10)
Zoro #
G810031000
UPC #
810070609269
Country of Origin
China
Dimensions
Glove Size
XL
Length
10 1/2 in
Thickness
13 ga
Size- Numeric
10
Glove Length
10.5 in
Size (Numeric)
10
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.