Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Textured Palm, Knit, 1 PR

  • Mfr # 1053-S (7)

  • Zoro # G715772503


product price: $7.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Foam Nitrile
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053-S (7)
Zoro #
G715772503
UPC #
840396905868
Country of Origin
Viet Nam

Dimensions

Glove Length
9.6 in
Size- Alpha
S
Size- Numeric
7
Thickness
18 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Coating Material
Foam Nitrile
Glove Coating Finish
Textured
ANSI/ISEA Cut Level
A3
Series
Helix
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Touchscreen Compatible
Yes
Knit Material
HPPE, Nylon
Glove Construction
Seamless Knit
Hand Protection Style
Glove
ANSI/ISEA Cut Load
1,011 g
Reflective Backing
Yes
Task and Chore Glove Style
Seamless Knit
Palm Type
Coated
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Glove Lining Material
HPPE, Nylon
Latex-Free
No
Silicone-Free
No
Finger Coverage
Full Finger
Knit Material Color
Green
Glove Coating Color
Black
Lint-Free
No
Hem Style
Finished
Double-Dipped
No
Base Coating Coverage
Palm
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Insulated
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.