Zoro Homepage

Knit Gloves, Textured Palm, Knit, 1 PR

  • Mfr # 1053-XXXL (12)

  • Zoro # G815772502


product price: $7.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Series
Helix
Glove Coating Material
Foam Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053-XXXL (12)
Zoro #
G815772502
UPC #
840396905912
Country of Origin
Viet Nam

Dimensions

Thickness
18 ga
Size- Alpha
3XL
Size- Numeric
12
Glove Length
11.2 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024
Series
Helix
Glove Coating Material
Foam Nitrile
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A3
Glove Construction
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Knit Material
HPPE, Nylon
Touchscreen Compatible
Yes
Glove Features
Breathable, Dexterity, Touchscreen Compatible
Reflective Backing
Yes
ANSI/ISEA Cut Load
1,011 g
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Lining Material
HPPE, Nylon
Knit Material Color
Green
Hem Style
Finished
Double-Dipped
No
Lint-Free
No
Finger Coverage
Full Finger
Latex-Free
No
Base Coating Coverage
Palm
Reversible
No
Silicone-Free
No
Glove Coating Color
Black
Insulated
No

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.