Zoro Homepage

Knit Gloves, Textured Palm, Knit, 2XL, 1 PR

  • Mfr # 1032-XXL (11)

  • Zoro # G410030977


product price: $2.79
/pr

Key Features

Glove Coating Coverage
Palm
Length
10 1/2 in
Cuff Style
Knit
Standards
ANSI/ISEA
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032-XXL (11)
Zoro #
G410030977
UPC #
810070609153
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Length
10 1/2 in
Size- Numeric
11
Thickness
18 ga
Glove Length
10.5 in
Size (Numeric)
11

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Insulated
No
Glove Coating Finish
Textured
Reflective Backing
No
ANSI/ISEA Puncture Level
2
ANSI/ISEA Puncture Force
21 N
Glove Lining Material
Nylon, Spandex
Lint-Free
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Double-Dipped
No
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Palm Type
Coated
Glove Coating Material
Polyurethane
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Silicone-Free
Yes
ANSI/ISEA Cut Level
A1
Hem Style
Finished
Glove Insulation Material
None
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Glove Coating Color
Black
Pairs per Package
1
ANSI/ISEA Cut Load
350 g
Touchscreen Compatible
Yes
Sold As
Pair
Includes Finger Fourchettes
No
ANSI/ISEA Abrasion Level
3
Series
Helix GP
Task and Chore Glove Style
Seamless Knit
Knit Material
Nylon, Spandex
Reversible
No
Latex-Free
No
Glove Features
Cut Protection, Touchscreen Compatible
Glove Liner Material
Nylon, Spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.