Zoro Homepage

Knit Gloves, Textured Palm, Knit, XL, 1 PR

  • Mfr # 1032-XL (10)

  • Zoro # G010030971


product price: $2.79
/pr

Key Features

Glove Coating Coverage
Palm
Length
10 1/2 in
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032-XL (10)
Zoro #
G010030971
UPC #
810070609146
Country of Origin
Multiple

Dimensions

Glove Size
XL
Length
10 1/2 in
Thickness
18 ga
Size- Numeric
10
Glove Length
10.5 in
Size (Numeric)
10

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA
Glove Insulation Material
None
ANSI/ISEA Cut Load
350 g
Knit Material Color
Blue
Reversible
No
Glove Lining Material
Nylon, Spandex
Palm Type
Coated
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Sold As
Pair
Latex-Free
No
Glove Coating Color
Black
Insulated
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
Yes
Lint-Free
No
ANSI/ISEA Abrasion Level
3
Palm Style
Single Layer
Double-Dipped
No
Pairs per Package
1
Glove Coating Material
Polyurethane
ANSI/ISEA Puncture Force
21 N
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Coating Finish
Textured
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
Hem Style
Finished
Glove Construction
Seamless Knit
Series
Helix GP
Hand Protection Style
Glove
Knit Material
Nylon, Spandex
Glove Features
Cut Protection, Touchscreen Compatible
Glove Liner Material
Nylon, Spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.