Knit Sleeve, Gray; Green, M, Aramid
Mfr # 2044-M (8)
Zoro # G903528615
product price: $14.66
/eaKey Features
Length
18 in
ANSI/ISEA Cut Level
A6
Color
Gray, Green
Sleeve Material
Aramid
Standards
ANSI/ISEA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2044-M (8)
Zoro #
G903528615
UPC #
810001798673
Country of Origin
China
Dimensions
Size
M
Length
18 in
Sleeve Length
18 in
Thickness
13 ga
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A6
Color
Gray, Green
Sleeve Material
Aramid
Standards
ANSI/ISEA, CE
Sleeve Type
Gripped
Sleeve Liner Material
Aramid
Latex-Free
Latex-Free
Maximum Temperature
212 Degrees F
Silicone-Free
Contains Silicone
Cuff Style
Knit
Series
Helix
Sleeve Features
Thumb Hole
Stitching Material
Aramid Blend
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
3642g
ANSI/ISEA Heat Level
2
Sleeve Style
Sleeve with Thumbhole
Anti-Static
Anti-Static Not Included
Description
Knit Sleeve, Sleeve Type Silicone Grip Band, ANSI/ISEA Cut Level A6, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Gray, Green, Size M, Series Helix, Sleeve Features Thumb Hole, Standards ANSI/ISEA, CE, Stitching Material Aramid Blend, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load 3642g, Anti-Static Anti-Static Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.