Knit Sleeve, Gray, Universal, HPPE
Mfr # 2045
Zoro # G113780209
product price: $7.59
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
Standards
ANSI/ISEA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2045
Zoro #
G113780209
UPC #
810070608828
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Sleeve Length
18 in
Thickness
13 ga
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
Standards
ANSI/ISEA
Sleeve Liner Material
HPPE
Silicone-Free
Contains Silicone
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Puncture Level
2
ANSI/ISEA Heat Level
2
Sleeve Features
Bicep Gusset, Adjustable Strap
Stitching Material
HPPE Blend
Sleeve Construction
Seamless Knit
Series
Helix
Cuff Style
Knit
Latex-Free
Latex-Free
Anti-Static
Anti-Static Not Included
ANSI/ISEA Cut Load
2998g
Maximum Temperature
212 Degrees F
Description
Knit Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Liner Material HPPE, Sleeve Material HPPE, Color Gray, Size Universal, Series Helix, Sleeve Features Bicep Gusset, Adjustable Strap, Standards ANSI/ISEA, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 2, EN 388 Rating Not Applicable, ANSI/ISEA Cut Load 2998g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.