Law Enforcement Gloves, Cut Level A6 , XL 1 PR
Mfr # 2135-XL (10)
Zoro # G703076132
product price: $15.39
/prKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A6
Color
Blue,Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2135-XL (10)
Zoro #
G703076132
UPC #
810001799823
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Glove Length
9 in
Details
Item
Law Enforcement Gloves
ANSI/ISEA Cut Level
A6
Color
Blue,Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric ®
Palm Material
Silicone-Coated Synthetic Leather
Standards
ANSI/ISEA 105-2016
Closure Type
Hook-and-Loop
Application
Law Enforcement
Stitching Material
Nylon
Thumb Style
Reinforced
Glove Cut
Fourchettes
Glove Lining Material
Cotton
Glove Back Material
Neoprene
ANSI/ISEA Needlestick Level - Palm
2
Leather Grade
Synthetic
Finger Coverage
Full Finger
Description
Law Enforcement Gloves, XL, Blue/Black, 10 2/5 in, Hook-and-Loop Cuff, Lining Cotton, Silicone-Coated Synthetic Leather Palm Material, Neoprene Back Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Fourchettes Cut, Reinforced Thumb Style, Full Finger Finger Style, Standards ANSI/ISEA 105-2016, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Cut Level A6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.