Leather Cut-Resistant Gloves, Cowhide, Safety Cuff, Keystone Thumb, Full Finger, Gray, 2XL, 1 PR

  • Mfr # 5042-XXL (11)

  • Zoro # G4605931


product price:  $67.19
/pr

Key Features

Color
Gray
Thumb Style
Keystone
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5042-XXL (11)
Zoro #
G4605931
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Glove Length
10 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Cut-Resistant Gloves
Color
Gray
Thumb Style
Keystone
Glove Liner Material
Cotton
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cowhide
Leather Glove Style
Work
Cut-Resistance Coverage
Palm Side
Brand and Series
HexArmor Bandit(R) 5042
Internal Reinforcement Material
Corecept(R)
ANSI/ISEA Cut Level
A5
Leather Glove Liner Type
Cotton Liner with Corecept(R) Internal Reinforcement
Glove Hand Style
Left and Right
Sold As
Pair
ANSI/ISEA Puncture Force
437 N
Insulated
No
Stitching Material
Nylon
Leather Palm Process
Split
Cuff Material
Canvas
Palm Material
Cowhide
Standards
ANSI/ISEA
ANSI/ISEA Puncture Level
5
Cuff Color
White
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Palm Color
Gray
Series
Bandit(R) 5042
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
Yes
Includes Double Palm
No
Reflective Backing
No
Oil-Resistant
No
ANSI/ISEA Cut Load
2,348 g
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
EN 388 Rating
4X44D
Hand Protection Style
Glove
EN 388 Impact Rated
No
Pairs per Package
1
Pairs Per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.