Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White / White/Orange, 2XL, 1 PR

  • Mfr # 4069-XXL (11)

  • Zoro # G2656091


product price:  $48.39
/pr

Key Features

Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069-XXL (11)
Zoro #
G2656091
UPC #
810001797515
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9 1/2 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
A
Finger Coverage
Full Finger
ANSI/ISEA Cut Load
7,566 g
Glove Materials
Goatskin, TPR
ANSI/ISEA Puncture Force
108 N
Brand and Series
HexArmor Chrome SLT
ANSI/ISEA Abrasion Level
4
Touchscreen Compatible
No
Glove Back Color
White/Orange
Leather Palm Process
Grain
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Insulated
No
EN 388 Impact Rated
Yes
Leather Color
White
Cuff Color
Gray, White
Internal Reinforcement Material
Aramid
ANSI/ISEA Cut Level
A9
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
Oil Resistant
Yes
Leather Glove Style
Drivers
ATPV Rating
8.6 cal/sq cm
Series
Chrome SLT
ANSI/ISEA Impact Level
2
Cuff Style
Shirred Slip-On
Sold As
Pair
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
Low-Profile Impact Protection
Yes
Cuff Material
Goatskin
Palm/Back Material
Goatskin
Reflective Backing
No
High-Visibility Features
High-Visibility Backing
Arc Flash PPE Category
2
Palm Color
White
EN 388 Rating
3X43FP
ANSI/ISEA Heat Level
1
Maximum Temperature
212 Degrees F
Oil-Resistant
Yes
Palm Style
Goatskin Leather; OilGuard Leather Treated
Leather Coverage Style
Full Leather
Impact Protection Style
Low-Profile
Pairs per Package
1
Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Cycles
6,400
Includes Reinforced Thumb Crotch
No
EN 407 Contact Heat Level
33 sec
Includes Double Palm
No
Pairs Per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 33 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.