Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White / White/Orange, 3XL, 1 PR

  • Mfr # 4069-XXXL (12)

  • Zoro # G2655461


product price:  $48.39
/pr

Key Features

Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4069-XXXL (12)
Zoro #
G2655461
UPC #
810001797522
Country of Origin
Pakistan

Dimensions

Glove Size
3XL
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Leather Drivers Gloves
Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Finger Coverage
Full Finger
Glove Materials
Goatskin, TPR
Glove Leather Grade
A
Stitching Material
Kevlar(R)
Leather Color
White
Hand Protection Style
Glove
Leather Glove Style
Drivers
Series
Chrome SLT
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
108 N
Internal Reinforcement Material
Aramid
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
Brand and Series
HexArmor Chrome SLT
Low-Profile Impact Protection
Yes
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
7,566 g
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A9
Glove Construction
Cut and Sewn
Glove Back Color
White/Orange
Cuff Material
Goatskin
ANSI/ISEA Abrasion Level
4
Oil Resistant
Yes
ATPV Rating
8.6 cal/sq cm
Cuff Style
Shirred Slip-On
Sold As
Pair
Leather Palm Process
Grain
ANSI/ISEA Impact Level
2
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Full
Cuff Color
White
Insulated
No
Touchscreen Compatible
No
Maximum Temperature
212 Degrees F
ANSI/ISEA Heat Level
1
Pairs per Package
1
EN 388 Rating
3X43FP
Impact Protection Style
Low-Profile
EN 407 Contact Heat Level
15 sec
Arc Flash PPE Category
2
Minimum Temperature
0 Degrees F
Oil-Resistant
Yes
Leather Coverage Style
Full Leather
ANSI/ISEA Abrasion Cycles
6,400
Palm Color
White
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer, OilGuard Treated
Reflective Backing
No
Palm/Back Material
Goatskin
Includes Double Palm
No
Pairs Per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.