Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, White / White/Orange, XS, 1 PR

  • Mfr # 4069-XS (6)

  • Zoro # G2656012


product price:  $48.39
/pr

Key Features

Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069-XS (6)
Zoro #
G2656012
UPC #
810001797461
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
9 1/2 in
Size- Numeric
6
Size- Alpha
XS

Details

Item
Leather Drivers Gloves
Color
White / White/Orange
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Aramid
Glove Cut
Gunn
Palm Material
Goatskin
Glove Back Color
White/Orange
Cuff Material
Goatskin
Brand and Series
HexArmor Chrome SLT
ANSI/ISEA Cut Level
A9
ANSI/ISEA Cut Load
7,566 g
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Insulated
No
Series
Chrome SLT
Standards
ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E
ATPV Rating
8.6 cal/sq cm
Glove Leather Grade
A
Leather Palm Process
Grain
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Level
3
Sold As
Pair
ANSI/ISEA Impact Level
2
Oil Resistant
Yes
Leather Color
White
Stitching Material
Kevlar(R)
Cuff Style
Shirred Slip-On
Internal Reinforcement Material
Aramid
Cuff Color
Gray, White
ANSI/ISEA Puncture Force
108 N
Finger Coverage
Full Finger
Hand Protection Style
Glove
EN 388 Impact Rated
Yes
Low-Profile Impact Protection
Yes
Glove Materials
Goatskin, TPR
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Oil-Resistant
Yes
Palm/Back Material
Goatskin
EN 388 Rating
3X43FP
EN 407 Contact Heat Level
33 sec
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
1
Pairs per Package
1
Impact Protection Style
Low-Profile
Minimum Temperature
32 Degrees F
Maximum Temperature
212 Degrees F
High-Visibility Features
High-Visibility Backing
Palm Color
White
Includes Double Palm
No
Palm Style
Goatskin Leather; OilGuard Leather Treated
Arc Flash PPE Category
2
ANSI/ISEA Abrasion Cycles
6,400
Pairs Per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 33 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.