Zoro Homepage

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray / Gray, L, 1 PR

  • Mfr # 5043-L (9)

  • Zoro # G2656268


product price: $66.89
/pr

Key Features

Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5043-L (9)
Zoro #
G2656268
UPC #
812013026751
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
13 3/16 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Gloves
Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Series
Bandit
Brand and Series
HexArmor Bandit
ANSI/ISEA Puncture Force
250 N
Oil Resistant
Yes
Leather Color
Gray
Cut-Resistance Coverage
Palm Side
Insulated
No
Glove Leather Grade
A
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
2,348 g
Palm Material
Cowhide
Glove Construction
Cut and Sewn
Cuff Color
White
Glove Back Material
Cowhide
Stitching Material
Nylon
Standards
ANSI/ISEA
Cuff Material
Canvas
Leather Palm Process
Split
Touchscreen Compatible
No
ANSI/ISEA Cut Level
A5
Sold As
Pair
Glove Back Color
Gray
Hand Protection Style
Glove
Internal Reinforcement Material
Corecept(R)
EN 388 Impact Rated
No
Leather Glove Style
Work
Low-Profile Impact Protection
Yes
Leather Glove Liner Type
Corecept Liner
Palm Style
Cowhide Leather
Oil-Resistant
No
Palm Color
Gray
Includes Double Palm
Yes
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Pairs Per Package
1
Reflective Backing
No
Minimum Temperature
Not Rated
Glove Features
Double Palm
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 13 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Corecept(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.