Zoro Homepage

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray / Gray, M, 1 PR

  • Mfr # 5043-M (8)

  • Zoro # G2656049


product price: $66.89
/pr

Key Features

Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5043-M (8)
Zoro #
G2656049
UPC #
812013026744
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
13 3/16 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Gloves
Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Back Material
Cowhide
Glove Back Color
Gray
Leather Color
Gray
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
250 N
Insulated
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Cuff Material
Canvas
Cuff Color
White
Series
Bandit
Internal Reinforcement Material
Corecept(R)
Leather Glove Style
Work
Palm Material
Cowhide
Leather Palm Process
Split
Cut-Resistance Coverage
Palm Side
Oil Resistant
Yes
Glove Leather Grade
A
Stitching Material
Nylon
Low-Profile Impact Protection
Yes
EN 388 Impact Rated
No
Standards
ANSI/ISEA
ANSI/ISEA Cut Level
A5
Sold As
Pair
ANSI/ISEA Cut Load
2,348 g
Brand and Series
HexArmor Bandit
Leather Glove Liner Type
Corecept Liner
Pairs Per Package
1
Reflective Backing
No
Palm Style
Cowhide Leather
Includes Double Palm
Yes
Palm Color
Gray
Leather Coverage Style
Full Leather
Glove Features
Double Palm
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 13 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Corecept(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.