Zoro Homepage

Leather Gloves, Cowhide, Gauntlet Cuff, Wing Thumb, Full Finger, Gray / Gray, S, 1 PR

  • Mfr # 5043-S (7)

  • Zoro # G2655839


product price: $66.89
/pr

Key Features

Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5043-S (7)
Zoro #
G2655839
UPC #
812013026799
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
13 3/16 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Gloves
Color
Gray / Gray
Thumb Style
Wing
Glove Liner Material
Corecept(R)
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Gauntlet
Glove Cut
Gunn
Finger Coverage
Full Finger
Standards
ANSI/ISEA
Glove Hand Style
Left and Right
Sold As
Pair
Cut-Resistance Coverage
Palm Side
Hand Protection Style
Glove
Stitching Material
Nylon
Glove Back Color
Gray
Leather Glove Style
Work
Glove Back Material
Cowhide
ANSI/ISEA Cut Level
A5
Glove Leather Grade
A
Internal Reinforcement Material
Corecept(R)
ANSI/ISEA Puncture Force
250 N
Insulated
No
Low-Profile Impact Protection
Yes
Glove Construction
Cut and Sewn
Brand and Series
HexArmor Bandit
Palm Material
Cowhide
Cuff Material
Canvas
Leather Color
Gray
EN 388 Impact Rated
No
Leather Palm Process
Split
ANSI/ISEA Cut Load
2,348 g
Touchscreen Compatible
No
Cuff Color
White
Series
Bandit
Oil Resistant
Yes
Leather Glove Liner Type
Corecept Liner
Pairs Per Package
1
Minimum Temperature
Not Rated
Includes Double Palm
Yes
Reflective Backing
No
Leather Coverage Style
Full Leather
Palm Style
Cowhide Leather
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Palm Color
Gray
Glove Features
Double Palm
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 13 3/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Corecept(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.