Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Hook-and-Loop Cuff, Reinforced Thumb, Full Finger, S, 1 PR

  • Mfr # 4090IMP-S (7)

  • Zoro # G311471343


product price: $46.19
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090IMP-S (7)
Zoro #
G311471343
UPC #
810070609832
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size- Alpha
S
Size- Numeric
7
Glove Length
9 19/32 in

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Palm Material
IronHide Leather
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Sold As
Pair
Palm Style
Single Layer
Oil-Resistant
Yes
Stitching Material
Aramid
Leather Glove Style
Work
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
ANSI/ISEA Cut Load
5,675 g
Internal Reinforcement Material
Superfabric(R)
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Series
Chrome
ATPV Rating
11.6 cal/sq cm
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
2
Cut-Resistance Coverage
Palm Side
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
6
Glove Back Color
Brown; Hi Vis
Maximum Temperature
100 Degrees C
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Level
A8
Palm Color
Brown
Impact Protection Style
Low-Profile
Arc Flash PPE Category
2
Knuckle Protection Material
TPR
Pairs per Package
1
EN 407 Contact Heat Level
43 sec
Glove Back Material
IronHide Leather, Thermoplastic Rubber

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 43 sec, Sold As Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.