Leather Gloves, Knit Cuff, Full Thumb, Full Finger, S, 1 PR
Mfr # 4064IMPW-S (7)
Zoro # G111618566
product price: $40.95
/prKey Features
Thumb Style
Full
Glove Liner Material
HPPE
Leather Grade
Premium
Cuff Style
Knit
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4064IMPW-S (7)
Zoro #
G111618566
UPC #
840396900597
Country of Origin
Pakistan
Dimensions
Glove Size
S
Size- Alpha
S
Glove Length
5 in
Size- Numeric
7
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 30 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.