Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, 2XS, 1 PR

  • Mfr # 4090-XXS (5)

  • Zoro # G911471361


product price:  $40.49
/pr
Sold in multiples of 12 for $485.88

Key Features

Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090-XXS (5)
Zoro #
G911471361
UPC #
810070609801
Country of Origin
Indonesia

Dimensions

Glove Size
2XS
Size- Alpha
2XS
Glove Length
8 27/32 in
Size- Numeric
5

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Stitching Material
Aramid
Palm Style
Single Layer
Glove Features
Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Glove Construction
Cut and Sewn
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Cut Level
A8
Palm Color
Brown
Standards
ANSI/ISEA 105-2016
Hand Protection Style
Glove
Reflective Backing
No
Sold As
Pair
ANSI/ISEA Heat Level
2
ANSI/ISEA Abrasion Level
6
Insulated
No
Leather Glove Style
Work
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Series
Chrome
ATPV Rating
11.6 cal/sq cm
Oil-Resistant
Yes
ANSI/ISEA Cut Load
5,675 g
Maximum Temperature
100 Degrees C
Glove Back Color
Brown; Hi Vis
Palm Material
IronHide Leather
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Includes Double Palm
No
Arc Flash PPE Category
2
Pairs per Package
1
Glove Back Material
IronHide Leather
EN 407 Contact Heat Level
43 sec

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 43 sec, Sold As Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.