Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, M, 1 PR

  • Mfr # 4090-M (8)

  • Zoro # G911471385


product price: $40.49
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090-M (8)
Zoro #
G911471385
UPC #
810070609757
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
ATPV Rating
11.6 cal/sq cm
Glove Back Color
Brown; Hi Vis
Maximum Temperature
100 Degrees C
Leather Coverage Style
Full Leather
Sold As
Pair
Standards
ANSI/ISEA 105-2016
Glove Features
Touchscreen Compatible
Internal Reinforcement Material
Superfabric(R)
Palm Style
Single Layer
Oil-Resistant
Yes
Stitching Material
Aramid
Includes Double Palm
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
5,675 g
Series
Chrome
Insulated
No
Reflective Backing
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
3
Cut-Resistance Coverage
Palm Side
Palm Color
Brown
ANSI/ISEA Abrasion Level
6
Leather Glove Style
Work
ANSI/ISEA Cut Level
A8
ANSI/ISEA Heat Level
2
Hand Protection Style
Glove
Palm Material
IronHide Leather
Arc Flash PPE Category
2
Glove Back Material
IronHide Leather
EN 407 Contact Heat Level
43 sec
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 43 sec, Sold As Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.