Zoro Homepage

Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, S, 1 PR

  • Mfr # 4090-S (7)

  • Zoro # G511471372


product price: $40.49
/pr
Sold in multiples of 12 for $485.88

Key Features

Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090-S (7)
Zoro #
G511471372
UPC #
810070609740
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 19/32 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Palm Style
Single Layer
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA 105-2016
Palm Material
IronHide Leather
Includes Reinforced Thumb Crotch
Yes
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Cut Load
5,675 g
Glove Back Color
Brown; Hi Vis
Insulated
No
Leather Glove Style
Work
Palm Color
Brown
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Oil-Resistant
Yes
Glove Features
Touchscreen Compatible
ANSI/ISEA Heat Level
2
Leather Coverage Style
Full Leather
Includes Double Palm
No
ATPV Rating
11.6 cal/sq cm
ANSI/ISEA Cut Level
A8
Sold As
Pair
Maximum Temperature
100 Degrees C
ANSI/ISEA Puncture Level
3
Stitching Material
Aramid
Series
Chrome
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Arc Flash PPE Category
2
Pairs per Package
1
EN 407 Contact Heat Level
43 sec
Glove Back Material
IronHide Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 43 sec, Sold As Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.