Leather Gloves, Slip-On Cuff, Reinforced Thumb, Full Finger, XL, 1 PR

  • Mfr # 4090-XL (10)

  • Zoro # G611471319


product price:  $40.49
/pr

Key Features

Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4090-XL (10)
Zoro #
G611471319
UPC #
810070609771
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Glove Length
10 13/32 in

Details

Item
Leather Gloves
Thumb Style
Reinforced
Glove Liner Material
SuperFabric
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105-2016
Insulated
No
ATPV Rating
11.6 cal/sq cm
Internal Reinforcement Material
Superfabric(R)
Glove Back Color
Brown; Hi Vis
Palm Style
Single Layer
Maximum Temperature
100 Degrees C
Reflective Backing
No
Includes Double Palm
No
Leather Glove Style
Work
Sold As
Pair
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Oil-Resistant
Yes
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Cut Load
5,675 g
Cut-Resistance Coverage
Palm Side
Palm Material
IronHide Leather
Glove Features
Touchscreen Compatible
ANSI/ISEA Cut Level
A8
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Leather Coverage Style
Full Leather
Palm Color
Brown
Hand Protection Style
Glove
Series
Chrome
ANSI/ISEA Heat Level
2
Stitching Material
Aramid
Arc Flash PPE Category
2
EN 407 Contact Heat Level
43 sec
Glove Back Material
IronHide Leather
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 43 sec, Sold As Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.