Shop HEXARMOR
See all product information
Create Account
Lens Cleaning Station, Loose, Alcohol, Non-Silicone, 760 Tissues
- Mfr # 14-10027
- Zoro # G408351398
product price:Â
$
87.89
/ea
Key Features
Tissue Count
760
Includes
Bottle Cleaning Fluid, Cleaning Station Wall Mount, (2) Cleaning Tissue Packs
Solution Type
Alcohol, Non-Silicone
Bottle Size
16.9 fl oz
Tissue Dispensing Type
Loose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-10027
- Zoro #
- G408351398
- UPC #
- 810070600488
- Country of Origin
- Germany
- Item
- Lens Cleaning Station
- Tissue Count
- 760
- Includes
- Bottle Cleaning Fluid, Cleaning Station Wall Mount, (2) Cleaning Tissue Packs
- Solution Type
- Alcohol, Non-Silicone
- Tissue Dispensing Type
- Loose
- Holder Mount Location
- Wall
- Tissue Type
- Dry
- Station Material
- Plastic
Dimensions
- Bottle Size
- 16.9 fl oz
- Station Height
- 10 3/8 in
- Station Depth
- 4 5/16 in
- Station Width
- 11 13/16 in
- Tissue Length
- 5 in
- Tissue Width
- 8 in
Description
Lens Cleaning Station, Bottle Size 16.9 fl oz, Holder Mount Location Wall, Includes Bottle Cleaning Fluid, Cleaning Station Wall Mount, (2) Cleaning Tissue Packs, Lens Treatment Properties Not Applicable, Solution Type Alcohol, Non-Silicone, Station Depth 4 5/16 in, Station Height 10 3/8 in, Station Material Plastic, Station Width 11 13/16 in, Tissue Count 760, Tissue Dispensing Type Loose, Tissue Length 5 in, Tissue Type Dry, Tissue Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.