LT250, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Charcoal/Hi-Visibility Yellow Frame
- Mfr # 11-18002-02
- Zoro # G0370719
product price:Â
$
21.15
/ea
Key Features
Frame Color
Charcoal/Hi-Visibility Yellow
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT250
Eyewear Size
Universal
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-18002-02
- Zoro #
- G0370719
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Color
- Charcoal/Hi-Visibility Yellow
- Lens Coating
- Anti-Fog & Anti-Scratch
- Series
- LT250
- Standards
- ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, CSA Z94.3
- Gender
- Unisex
- UV Protection
- 100% UV Protection
Description
Safety Glasses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.