LT400, Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens

  • Mfr # 11-22002-02

  • Zoro # G0375171


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Series
LT400
Eyewear Size
Universal
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, CE EN166
UV Protection
100% UV Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-22002-02
Zoro #
G0375171
UPC #
-
Country of Origin
Germany

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Series
LT400
Standards
ANSI Z87.1.2015, High Impact Rated Z87+, CSA Z94.3, CE EN166
UV Protection
100% UV Protection
Eyewear Frame Design
Wraparound
Gender
Unisex

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.