Mechanics Gloves, Cut Level A3 , 2XL 1 PR
Mfr # 2021X-XXL (11)
Zoro # G2831640
product price: $19.69
/prKey Features
ANSI/ISEA Cut Level
A3
Color
High-Visibility Yellow,Red
ANSI/ISEA Abrasion Level
Not Tested
Series
Rig Lizard
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2021X-XXL (11)
Zoro #
G2831640
UPC #
810001795511
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Glove Length
11 in
Size - Numeric
11
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.