Zoro Homepage

Mechanics Gloves, Cut Level A9 , Uncoated , XS 1 PR

  • Mfr # 3092-XS (6)

  • Zoro # G5774563


product price: $65.79
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Series
ThornArmor(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092-XS (6)
Zoro #
G5774563
UPC #
812013021596
Country of Origin
Viet Nam

Dimensions

Glove Size
XS
Glove Length
11 in
Size - Numeric
6

Details

Item
Mechanics Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Series
ThornArmor(R)
Cuff Style
Hook-and-Loop
Glove Materials
SuperFabric(R)
Latex-Free
Yes
ANSI/ISEA Puncture Level
4
Glove Back Material
Spandex(R)
Palm Material
Synthetic Leather
Silicone-Free
Yes
ANSI/ISEA Needlestick Level
5 - Palm Side
Glove Back Color
Beige
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Cut-Resistance Coverage
Palm Side
Glove Features
Reinforced Thumb Crotch
Reflective Backing
No
Includes Double Palm
No
Glove Lining Material
Cotton

Description

Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.