Zoro Homepage

Mechanics Gloves, TPR Back, Hook-and-Loop, Hi Vis; Tan, L

  • Mfr # 2030X-L (9)

  • Zoro # G700404631


product price: $54.89
/pr

Key Features

Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Glove Length
10 3/16 in
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030X-L (9)
Zoro #
G700404631
UPC #
810001796358
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 3/16 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Oil and Mining Industry
Palm Construction
Synthetic Leather, SuperFabric(R)
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, CE
Grip Pattern
Hexgon
Includes Pull Strap
Yes
Impact Glove Type
ANSI/ISEA Rated
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Force
6 N
Glove Hand Style
Left and Right
Glove Safety Features
Not ANSI Rated
Series
Rig Lizard(R) 2030X
Glove Coating Finish
Tacky
Glove Construction
Cut and Sewn
Glove Materials
Leather
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Glove Lining Material
SuperFabric®
Impact Protection Coverage
Knuckles
Includes ID Panel
Yes
Includes Double Palm
No
Knuckle Protection Material
TPR
Glove Coating Material
Silicone
ANSI/ISEA Impact Level
2
Glove Back Material
TPR
Includes Pinch Point Protection
Yes
Glove Coating Coverage
Palm
Brand and Series
HexArmor Rig Lizard(R)
ANSI/ISEA Puncture Level
3
EN 388 Rating
4X32FP
Grip Coating Material
Silicone
ANSI/ISEA Heat Level
2
Cut-Resistance Coverage
Palm
Low-Profile Impact Protection
Yes
Sold As
Pair
ANSI/ISEA Cut Load
3,527 g
High-Visibility
No
Touchscreen Compatible
No
Glove Liner Material
SuperFabric(R)
Minimum Temperature
0 Degrees F
Glove Back Color
Hi Vis; Tan
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Stitching Material
Nylon, Polyester
Impact Protection Style
Low-Profile
Latex-Free
No
Pairs per Package
5
Anti-Static
No
Silicone-Free
No
Cuff Material
Nylon
ANSI/ISEA Abrasion Level
6
Grip Coating Color
Hi Vis
Hand Protection Style
Glove
Glove Coating Color
Hi Vis
Maximum Temperature
392 Degrees F
Reflective Backing
Yes
Oil-Resistant
Yes
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Backing Material
TPR
High-Visibility Features
High-Visibility Color Scheme

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.