Zoro Homepage

Microfiber Pouch, For Use With HexArmor Face Shields, HexArmor Helmets Grey; White

  • Mfr # 17-33001

  • Zoro # G508449513


product price: $16.79
/ea

Key Features

Material
Microfiber
Color
Grey; White
For Use With
HexArmor Face Shields, HexArmor Helmets
Height
16 1/8 in
Length
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-33001
Zoro #
G508449513
UPC #
810001799724
Country of Origin
China

Dimensions

Height
16 1/8 in
Length
16 7/8 in
Width
16 1/8 in

Details

Item
Microfiber Pouch
Material
Microfiber
Color
Grey; White
For Use With
HexArmor Face Shields, HexArmor Helmets

Description

Microfiber Pouch, For Use With HexArmor Face Shields, HexArmor Helmets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.